170 pc. U-Clip Assortment, Door Panel Fasteners, Black Spring Steel, Case
- Mfr # W5285
- Zoro # G123309964
product price:Â
$
21.59
/ea
Key Features
Material
Steel
Standards
ETL Intertek 4003094
Head Style
Square
Attachment Method
Clip-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5285
- Zoro #
- G123309964
- UPC #
- 39564154690
- Country of Origin
- China
- Item
- Hardware Kit-U Clips
- Material
- Steel
- Standards
- ETL Intertek 4003094
- Head Style
- Square
- Attachment Method
- Clip-On
Description
Keep vehicle, HVAC, appliance and electronic components securely in place with the Performance Tool W5285 170-Piece U-Clip Fastener Assortment. This comprehensive set includes a wide variety of U-clips and matching screws, perfect for securing door panels, trim, fenders, bumpers, and more. Made from durable, heat-treated spring steel and zinc-plated steel, these fasteners are designed for repeated use and long-lasting performance. The convenient transparent storage case keeps everything organized. Contains: 3 x 8 mm (20 pcs.), 4 x 16 mm notched (40 pcs.), 5 x 12 mm notched (15 pcs.), 6 x 20 mm (10 pcs.) with matching screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.