Shop PERFORMANCE TOOL
See all product information
Create Account
18 in. Tool Bag, 36 Pockets, Durable, Water Repellant
- Mfr # W88986
- Zoro # G123311042
product price:Â
$
50.99
/ea
Key Features
Color
Black, Red
Material
Nylon
Waterproof
Yes
Number of Outside Pockets
25
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W88986
- Zoro #
- G123311042
- UPC #
- 39564889868
- Country of Origin
- China
Details
- Item
- Tool Bag
- Color
- Black, Red
- Material
- Nylon
- Waterproof
- Yes
- Number of Outside Pockets
- 25
- Case Included
- No
- Number of Inside Pockets
- 11
Description
Introducing the Performance Tool W88986 18" 36 Pocket Tool Bag, the ultimate storage solution for professionals and hobbyists alike. With its spacious interior and an impressive 36 pockets, including 11 interior and 25 exterior options, this tool bag keeps your essentials organized and within reach. Its reinforced bottom adds durability, while the water-repellent material protects your valuable tools from the elements. The heavy-duty 2-way zipper allows for quick and easy access, and the double web handles provide comfortable carrying even when fully loaded. Its anti-skid rubber feet enhance stability, preventing unwanted movement. Ideal for automotive and motorcycle use, the Performance Tool W88986 18" 36 Pocket Tool Bag is designed to withstand the demands of any project, making it the perfect choice for professionals and DIY enthusiasts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.