Shop PERFORMANCE TOOL
See all product information
Create Account
18 pc. Screwdriver Set, Soft Grip, Precision, Star Drivers, Rack
- Mfr # W1710
- Zoro # G423310240
product price:Â
$
31.49
/ea
Key Features
Handle Material
Plastic
Ratcheting
No
Handle Color
Yellow, Black
SAE or Metric
SAE
Color
Yellow, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1710
- Zoro #
- G423310240
- UPC #
- 39564125713
- Country of Origin
- China
- Item
- Screwdriver Set
- Handle Material
- Plastic
- Ratcheting
- No
- Handle Color
- Yellow, Black
- SAE or Metric
- SAE
- Color
- Yellow, Black
- Material
- Alloy Steel
- Interchangeable Drive Heads
- No
- Standards
- ASME PALD-2005
Description
The Performance Tool W1710 Soft handle and precision screwdriver set. Organizing rack stands or mounts on wall. PH: #3 x 6, #2 x 1-1/2-Inch. SL: 5/16 x 6, 1/4 x 4, 3/16 x 3 and 1/4 x 1-1/2-Inch. Precision PH: #0 x 1-1/2 and #00 x 1-1/2-Inch. SL: 3/32 x 1-1/2 and 1/8 x 1-1/2-Inch. Star: T5 to T10 x 1-1/2-Inch. From the Manufacturer Performance Tool is an importer with nearly 40 years of experience supplying high quality products with great value. You can be confident that the Performance Tool products you purchase will perform to the highest standards. These soft handled screwdrivers and precision screwdriver sets are perfect for home, auto, garage, workshop, R.V. or boat. The organizing rack can stand on it's own or be mounted to the wall. The set contains 4 pieces Slotted , 4 pieces Phillips, 4 pieces Phillips and Slotted precision and 6 pieces precision Star screwdrivers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.