Shop PERFORMANCE TOOL
See all product information
Create Account
19.2v Cordless Drill, 3/8 in. Chuck, LED Light, Battery, Bits
- Mfr # W50092
- Zoro # G723310384
product price:Â
$
71.39
/ea
Key Features
Voltage
19.2V
Chuck Size
3/8 in
Variable Speed
Yes
Case Included
No
Battery Type
Nickel Cadmium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W50092
- Zoro #
- G723310384
- UPC #
- 39564120947
- Country of Origin
- China
Dimensions
- Chuck Size
- 3/8 in
Details
- Item
- Drill-Cordless
- Voltage
- 19.2V
- Variable Speed
- Yes
- Case Included
- No
- Battery Type
- Nickel Cadmium
- Max. Torque
- 35.4 in-lbs
- Battery Charge Time
- 3-5 hrs
- Battery Included
- Yes
- Color
- Black, Gray, Silver
- Charger Voltage
- 120 V
- Included Charger
- Yes
- Reverse
- Yes
- Power Source
- Rechargeable Battery
- Number of Batteries
- 1
- Cordless
- Yes
Description
The Performance Tool W50092 Cordless Drill boasts a powerful 19.2 volt motor that can handle tough jobs with ease. With 16+1 torque settings, this drill can be customized to handle a variety of tasks, from delicate woodworking to heavy-duty construction. Its comfortable rubber grip handle ensures a secure hold and reduces hand fatigue, making it easy to use for extended periods. The integrated Nichia LED provides ample light for improved visibility, even in dimly lit workspaces. Plus, the 13 piece accessory set includes 6 screwdriver bits, 6 drill bits, and a magnetic bit holder, making it a versatile tool for all your drilling and driving needs. Get the job done right with the Performance Tool W50092 Cordless Drill.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.