2-in-1 Tool Table, Mobile Tool Tray, Magnetic Compartments, Casters
- Mfr # W85039
- Zoro # G623310620
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Painted
Color
Black
Number of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85039
- Zoro #
- G623310620
- UPC #
- 39564145933
- Country of Origin
- China
- Item
- Mobile Tool Table
- Material
- Stainless Steel
- Finish
- Painted
- Color
- Black
- Number of Shelves
- 1
Description
This Performance Tool W85039 2-in-1 Adjustable Mobile Tool Table is a versatile solution for keeping your tools close when you're working under the hood or under the car itself. Both the steel frame and the tool tray feature swivel casters so you can maneuver your tools around your garage with ease. The tool table can hold up to 130 lbs. (60 kg) and weighs 21.5 lbs. (9.8 kg.). The tool tray has several divided compartments, including two magnetic compartments. It includes nine holes for screwdriver storage and 15 slots to hold sockets. Use with the Performance Tool W85038 High Top Adjustable Creeper to eliminate climbing up and down to search for the right tool. The tool table itself measures 30 in. x 19 in. x 30-47 in. (755 mm x 480 mm x 775-1200 mm), and the removable worktable measures 29 in. x 18 in. x 5 in. (735 mm x 460 mm x 130 mm). Make repairs simple and keep your space organized with this 2-in-1 adjustable mobile tool table.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.