Shop PERFORMANCE TOOL
See all product information
Create Account
2 pc. Gasket Scraper Set, Carbide Edge, Cylinder Head Gasket Removal
- Mfr # W944
- Zoro # G323311064
product price:Â
$
40.65
/ea
Key Features
Color
Red
Blade Width
0.625, 1.25 in
Blade Material
Tungsten Carbide
Blade Length
0.625,1.25 in
Flexible
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W944
- Zoro #
- G323311064
- UPC #
- 39564147425
- Country of Origin
- Taiwan, Province of China
Dimensions
- Blade Width
- 0.625, 1.25 in
- Blade Length
- 0.625,1.25 in
Details
- Item
- Scraper Set
- Color
- Red
- Blade Material
- Tungsten Carbide
- Flexible
- No
- Retractable Blade
- No
Description
Elevate your gasket scraping tasks with the Performance Tool W944 Carbide Gasket Scraper Set. Designed for professional-grade performance, this set includes two scrapers equipped with 5/8-in. and 1-1/4-in. wide tungsten carbide edges, mounted on sturdy steel blades and molded into comfortable 6-inch grips. The carbide edge ensures swift removal of residual material from steel or aluminum cylinder heads, manifolds, pumps, and oil pans. Its robust carbide steel construction outlasts and outperforms ordinary steel scraper blades, making it a reliable tool for carbon buildup, rust, glue, epoxy, and varnish removal. While tackling aluminum surfaces, exercise caution to prevent any potential scratching or gouging. Upgrade your toolkit with this carbide gasket scraper set for precise and efficient scraping operations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.