2 pc. Hybrid Handle Knife Set, Tanto and Utility Blade, Pocket Clip, Tray
- Mfr # W9373
- Zoro # G823310147
product price:Â
$
33.99
/ea
Key Features
Handle Material
Aluminum
Blade Length
2.75, 2.5 in
Blade Type
Tanto, Utility
Handle Type
Foldable
Blade Material
Stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W9373
- Zoro #
- G823310147
- UPC #
- 39564143366
- Country of Origin
- China
Dimensions
- Blade Length
- 2.75, 2.5 in
- Overall Length
- 6, 5.5 in
- Handle Length
- 3.5, 3.5
Details
- Item
- Knife Set
- Handle Material
- Aluminum
- Blade Type
- Tanto, Utility
- Handle Type
- Foldable
- Blade Material
- Stainless steel
- Case Included
- No
- Foldable
- Yes
- Lockable
- Yes
- Sharpenable
- Yes
- Retractable Blade
- No
- Belt Clip
- Yes
- Material
- Stainless Steel, Wood, Aluminum
- Color
- Silver, Wood
Description
The Performance Tool W9373 2pc Hybrid Handle Knife Set is a stylish and versatile addition to your tool collection. The attractive blend of red hardwood and anodized aluminum provides both comfort and style, while the thumb stud allows for quick and easy opening, allowing for efficient one-handed use. The pocket knife has a 2-3/4-Inch 3CR13 stainless steel tanto blade, while the utility knife has a 2-1/2-Inch SK5 utility blade. Both knives feature an inline blade lock or lock back function for added safety, and the set comes with a reusable EVA foam storage tray, providing a convenient and organized way to store and transport your knives.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.