Shop PERFORMANCE TOOL
See all product information
Create Account
20V Li-Ion 1/2 in. Impact Wrench, Brushless Motor, Auto-Stop, LED
- Mfr # W7720
- Zoro # G123310571
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Voltage
20V
Drive Size
1/2 in
Number of Batteries Included
5
Power Source
Rechargeable Battery
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7720
- Zoro #
- G123310571
- UPC #
- 39564149153
- Country of Origin
- China
- Voltage
- 20V
- Number of Batteries Included
- 5
- Power Source
- Rechargeable Battery
- Battery Included
- Yes
- Variable Speed
- Yes
- Item
- Impact Wrench-20v
- Head Style
- Square Drive
- Battery Type
- 18650 Li-ion
- Finish
- Unpolished
Dimensions
- Drive Size
- 1/2 in
Description
Tackle tough wrenching jobs with ease using the Performance Tool W7720 20V Li-Ion 1/2 in. Brushless Impact Wrench. This powerful impact wrench features a brushless motor for increased efficiency and longevity, delivering up to 375 ft. lb. of torque to break loose the toughest stuck fasteners. The 4-speed/torque settings and optional reverse Auto-Stop function provide precise control and prevent damage to fasteners. A built-in LED light improves visibility, while quick charge capability keeps you working. Includes a convenient storage case. Compatible with part numbers W7723, W7724, and W7725 (charger) accessories.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.