22mm Combination Wrench, Chrome Alloy Steel, Corrosion Resistant
- Mfr # W30022
- Zoro # G823310468
product price:Â
$
17.99
/ea
Key Features
Material
Chrome alloy steel
Finish
Chrome
Grade
Professional
Measurement Type
Metric
Type
Combination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30022
- Zoro #
- G823310468
- UPC #
- 39564300226
- Country of Origin
- China
Details
- Item
- Wrench 22mm
- Material
- Chrome alloy steel
- Finish
- Chrome
- Grade
- Professional
- Measurement Type
- Metric
- Type
- Combination
Description
Premium quality drop forged and hardened chrome alloy steel. Nickel chrome plated to resist corrosion and fully polished for easy cleanup. Box end features rounded corners for increased torque.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.