24 in. Heavy Duty Ratcheting Bar Clamp
- Mfr # W3948
- Zoro # G024236406
product price:Â
$
22.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W3948
- Zoro #
- G024236406
- UPC #
- 039564139482
- Country of Origin
- China
Description
The Performance Tool W3948 24 in. Quick Release Ratcheting Bar Clamp is the perfect tool for heavy-duty applications, with a maximum clamping pressure of 300 lbs. Constructed with a durable carbon steel bar and nylon clamps, this clamp is built to last and features removable jaw pads to protect surfaces from marring or damage. Its 24 in. bar length and 2.75 in. throat depth make it versatile and ideal for a wide range of applications, with the smaller jaw able to be positioned anywhere along the bar for added flexibility. The pistol action rubberized comfort grip handle makes it quick and easy to use, and it can be quickly converted from a clamp to a spreader without the use of tools. Designed for comfort with reduced hand fatigue during prolonged use, this clamp is a must-have for any DIY enthusiast or professional mechanic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.