SktBitSets, 1/4in, BlkOx, SAE/Metric/Torx
- Mfr # 74984
- Zoro # G111127600
product price:Â
$
32.98
/ea
Key Features
Series
GoBox
Drive Size
1/4 in
Measurement Type
SAE/Metric/Torx
Includes Insulation
Not Insulated
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74984
- Zoro #
- G111127600
- UPC #
- 084705749846
- Country of Origin
- Viet Nam
- Series
- GoBox
- Item
- Socket Bit Sets
- Measurement Type
- SAE/Metric/Torx
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Container Type
- Clamshell
- Shell Material
- Alloy Steel
- Number of Pieces
- 32
- Impact Rated Status
- Not Impact Rated
- Replaceable Insert Capable
- Replaceable Insert
- Tip Style
- Hex, Phillips, Slotted, Square, Torx
- Finish
- Black Oxide
- Material
- Alloy Steel
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Standard
- Tip Size Range
- #0 to #3 (Phillips), #1 & #2 (Square), 1/16 to 3/16" (Inch hex), 2 to 6 mm (Hex Metric), 5.5 & 6.5mm (Slotted), T8-T30 (Torx)
- Overall Length
- 4 1/4 in
- Tip Size
- #0, #1, #2, #3, 1/16 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/32 in, 5/64 in, 6 mm, 7/64 in, 9/64 in, T10, T15, T20, T25, T27, T30, T8
- Length
- 4 1/4 in
Description
Socket Bit Sets, Tip Size #0, #1, #2, #3, 1/16 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/32 in, 5/64 in, 6 mm, 7/64 in, 9/64 in, T10, T15, T20, T25, T27, T30, T8, Tip Style Hex, Phillips, Slotted, Square, Torx, Overall Length 4 1/4 in, Drive Size 1/4 in, Number of Pieces 32, Alloy Steel, Black Oxide, SAE/Metric/Torx
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.