Shop PERFORMANCE TOOL
See all product information
Create Account
250LM Li-Ion Safety Glasses, Rechargeable, Anti-UV, Impact Resistant
- Mfr # W2699
- Zoro # G923310634
product price:Â
$
35.69
/ea
Key Features
Frame Color
Black, Green
Series
Firepoint X
Lens Material
Polycarbonate
Frame Material
Acrylonitrile Butadiene Styrene (ABS)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2699
- Zoro #
- G923310634
- UPC #
- 39564153778
- Country of Origin
- China
- Frame Color
- Black, Green
- Item
- LED Glasses
- Series
- Firepoint X
- Lens Material
- Polycarbonate
- Frame Material
- Acrylonitrile Butadiene Styrene (ABS)
Description
These Performance Tool W2699 FIREPOINT 250LM Li-Ion Lighted Safety Glasses are your hands-free lighting and safety solution. They can output up to 250 lumens of bright light for up to 2 hours, and they have an anti-UV, anti-scratch, and ANSI-approved impact-resistant safety lens so you can work with confidence. They are made with a combination of ABS and TPR for impact resistance and longevity, and you can customize your fit and comfort level with the detachable cushion insert. They have IP44 water resistance so you can count on them even in rainy/wet weather conditions, and you can recharge them on the go with the included USB-C charging cable. Free your hands to work, protect your eyes, and keep your workspace bright with these unique lighted safety glasses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.