Shop PERFORMANCE TOOL
See all product information
Create Account
26 Compartment Organizer, Adjustable Compartments, Clear Cover, Latch
- Mfr # W54037
- Zoro # G923310269
product price:Â
$
20.99
/ea
Key Features
Material
Plastic
Overall Depth
3 in
Overall Width
12.5 in
Overall Height
17.5 in
Cabinet Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54037
- Zoro #
- G923310269
- UPC #
- 39564540370
- Country of Origin
- China
- Material
- Plastic
- Item
- Organizer-Plastic
- Cabinet Color
- Black
Dimensions
- Overall Depth
- 3 in
- Overall Width
- 12.5 in
- Overall Height
- 17.5 in
Description
The Performance Tool customizable compartment organizer box is an ideal storage solution for small hardware such as nuts, bolts, screws, and nails. The box features 26 adjustable compartments that can be customized to fit your specific needs. Its clear cover provides quick identification of the contents inside, while the secure latch keeps the compartments closed and prevents small hardware from spilling out. The built-in heavy-duty handle makes the box easy to carry and transport, and it also comes with color labels for easy organization by type or size. With its durable construction and versatile design, this organizer box is perfect for DIY enthusiasts and professional contractors alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.