285 pc. Automotive Electrical, Terminals, Connectors, Wire Crimp Kit
- Mfr # W5207
- Zoro # G523310485
product price:Â
$
50.99
/ea
Key Features
Wire Color
Red
Connection Material
Die Cast Metal
Case Included
Yes
Standards
ETL Intertek 4002205
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5207
- Zoro #
- G523310485
- UPC #
- 39564159077
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Electrical Repair Kit
- Wire Color
- Red
- Connection Material
- Die Cast Metal
- Case Included
- Yes
- Standards
- ETL Intertek 4002205
- Impact Rated
- No
Description
The Performance Tool W5207 285 Piece Multi-Use Electrical Repair Kit offers convenience and versatility for various electrical tasks. This set includes wire cutters and strippers, along with UL-certified terminals, connectors, and shrink tubes for wire connecting, insulation, bundling, color coding, and more. Suitable for home, automotive, marine, industrial, and agricultural applications, this kit comes in a 2-part plastic case that folds open 180 degrees for easy access to both sides.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.