Shop PERFORMANCE TOOL
See all product information
Create Account
29mm Combination Wrench, Chrome Alloy Steel, Nickel Chrome Plated
- Mfr # W30029
- Zoro # G823310222
product price:Â
$
29.99
/ea
Key Features
Material
Chrome alloy steel
Finish
Chrome
Grade
Professional
Type
Combination
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30029
- Zoro #
- G823310222
- UPC #
- 39564300295
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Wrench 29mm
- Material
- Chrome alloy steel
- Finish
- Chrome
- Grade
- Professional
- Type
- Combination
- Measurement Type
- Metric
- Standards
- IECEE TUV Sud SG PSB-BT-01664M1
Description
Premium quality drop forged and hardened chrome alloy steel. Nickel chrome plated to resist corrosion and fully polished for easy cleanup. Box end features rounded corners for increased torque.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov