Shop PERFORMANCE TOOL
See all product information
Create Account
3-in-1 Refillable Solder Iron, Butane Torch, Heat Gun, 8 Tips
- Mfr # W2081
- Zoro # G323310371
product price:Â
$
52.79
/ea
Key Features
Cordless
Yes
Case Included
Yes
Tip Included
Yes
Charger Included
No
Interchangeable Tip
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2081
- Zoro #
- G323310371
- UPC #
- 39564130236
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Solder Iron
- Cordless
- Yes
- Case Included
- Yes
- Tip Included
- Yes
- Charger Included
- No
- Interchangeable Tip
- Yes
- Color
- Black
- Power Source
- Gas
- Material
- Plastic
Description
The Performance Tool 3-in-1 Refillable Solder Iron is the ultimate tool for anyone who needs a versatile and compact tool for soldering, welding, and crafting. With its self-ignition switch and safety lock, this cordless tool is easy to use and can be ready to use in just 15 seconds after ignition. It also features a flame lock-on and a built-in kickstand for hands-free operation, making it perfect for a wide range of applications. At only 6.5-Inches, it is the most compact tool of its kind on the market, and it can easily access tight spaces and travel in tool bags or holsters. With adjustable temperature control that can achieve temperatures of up to 2372?F (1300?C), this tool is sure to meet your needs. It comes with 8 interchangeable tips, a protective cap, stand with integrated sponge, lead-free solder, and clear lid storage case to keep everything organized and accessible. Get the job done right with the Performance Tool 3-in-1 Refillable Solder Iron!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.