Shop PERFORMANCE TOOL
Create Account
3 in. x 30 ft. Flat Hook Ratchet Tie Down
- Mfr # W1857
- Zoro # G724235846
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1857
- Zoro #
- G724235846
- UPC #
- 039564158407
- Country of Origin
- China
Description
Secure heavy loads with confidence using these Performance Tool W1857 Flat Hook Tie Down Straps, built for strength, durability, and control for transportation. These heavy duty straps feature a 5000 lb. (2272 kg) working load capacity and a 15,000 lb. (6818 kg) break strength, making them ideal for securing equipment, vehicles, building materials, and other large cargo in professional, commercial, or personal hauling applications. The ratcheting mechanism delivers strong, vise like gripping power, allowing you to tighten loads with precision and maintain tension during transit. Constructed with corrosion resistant, zinc-plated steel components, including the ratchet and flat hooks, these straps are designed to perform reliably job after job in a variety of environments. Measuring 30 ft long by 3 inches wide, they provide extended reach and broad surface contact for added stability. The flat hook design helps prevent twisting and shifting, ensuring the straps stay firmly in place exactly where you position them, even under heavy stress. Ideal for use on trailers, trucks, roof racks, and job sites where secure load control is critical.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.