2 pk. 1 in. X 14 ft. Tie Down Straps, Ratchet, Load Straps, Aluminum, 2PK
- Mfr # W1862
- Zoro # G723311022
product price:Â
$
60.99
/pk of 2, $30.50/ea
Key Features
Overall Length
14 ft
Width
1 in
Material
Polyester
Color
Black
Working Load Limit
1000 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1862
- Zoro #
- G723311022
- UPC #
- 39564140181
- Country of Origin
- China
- Item
- Tie Down Set-Ratchet
- Material
- Polyester
- Color
- Black
- Working Load Limit
- 1000 Ibs
- Breaking Strength
- 3000 lb
Dimensions
- Overall Length
- 14 ft
- Width
- 1 in
Description
The Performance Tool presents a heavy-duty cargo securing solution with this 14-foot long by 1-inch wide polyester webbing ratchet strap. With a load limit of 1000 Lbs. and a break strength of 3000 Lbs., you can trust that your cargo is safely secured during transportation. The open handle design provides a better grip and faster tightening, while the durable construction featuring cast aluminum ratchets and vinyl coated steel hooks ensures that the straps can withstand heavy use and harsh weather conditions. The contoured release lever and vise-like gripping power of the ratcheting mechanism allow for easy and secure fastening of your cargo. This black, 2 pack is the perfect addition to all your cargo securing needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.