Shop PERFORMANCE TOOL
See all product information
Create Account
3 pc. Inspection Tool Set, Magnetic Pickup, LED Light, Mirror
- Mfr # W1932
- Zoro # G623310378
product price:Â
$
24.99
/ea
Key Features
Capacity
8 lbs
Voltage
4.5 V
Battery Included
Yes
Battery Type
AG13
Max Length (in)
27.5, 19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1932
- Zoro #
- G623310378
- UPC #
- 39564119330
- Country of Origin
- China
Dimensions
- Max Length (in)
- 27.5, 19 in
Details
- Item
- Inspection Tool Set
- Capacity
- 8 lbs
- Voltage
- 4.5 V
- Battery Included
- Yes
- Battery Type
- AG13
- Telescoping
- Yes
- Power Source
- Battery
- Color
- Black
- Adjustable Head
- Yes
- Magnetic
- Yes
- Case Included
- No
- No. of Batteries
- 3
- Lifting Capacity
- 8 Ibs
- Flexible Shaft
- No
Description
The Performance Tool W1932 is a 3-Piece Inspection Tool Set designed for versatility and convenience. It includes a lighted magnetic pick-up tool with a bright LED light for finding lost tools and parts. The tool easily retrieves small objects from confined areas and extends from 6-1/2 inches to 33 inches. Additionally, the set features a telescoping inspection mirror with a 2-inch round mirror, extending from 6-1/2 inches to 19 inches, and both tools come with handy pocket clips and cushion grip handles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.