Shop PERFORMANCE TOOL
See all product information
Create Account
3 pk. LED Safety Flares, Red Flashing Lights, Magnet, Swivel Hook, 3PK
- Mfr # W2343
- Zoro # G723310070
product price:Â
$
41.99
/pk of 3, $14.00/ea
Key Features
Color
Orange
Power Source
Battery
Includes Batteries
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2343
- Zoro #
- G723310070
- UPC #
- 39564119927
- Country of Origin
- China
- Item
- LED Safety Flare
- Color
- Orange
- Power Source
- Battery
- Includes Batteries
- Yes
Description
The Performance Tool W2343 LED Road Flare is an essential safety tool for any driver. With its high visibility, this emergency disc beacon can warn other drivers even when your vehicle battery is dead. Made with tough plastic construction, this roadside flare is both durable and portable, allowing you to easily store it in your vehicle or carry it in your bag. The 12 bright red LEDs on this flare can last up to 50 hours, providing extended visibility during emergency situations. Equipped with a swivel hook and magnet on the back, this LED flare can be attached to any metallic surface for hands-free use, keeping you safe while you work. The magnetic base of this warning light makes it suitable for use on cars, trucks, boats, and more, making it a versatile addition to your emergency kit. Stay safe on the road with the Performance Tool W2343 LED Road Flare.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.