300 Lumen Rechargeable LED Headlamp, Black
- Mfr # W2327
- Zoro # G424235917
product price:Â
$
22.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2327
- Zoro #
- G424235917
- UPC #
- 039564143274
- Country of Origin
- China
Description
This Performance Tool W2327 headlamp is a game-changer for any outdoor or indoor activity. With a combined 300+ lumens, this headlamp provides exceptional visibility with a 210 lumen area light and a 110 lumen spot light. The adjustable head strap and pivoting head make it a comfortable fit for anyone, while the dual LED operation allows for optimal lighting control in any situation. Use both sets of LEDs at the same time or independently at 100% or 50% brightness. This headlamp is ideal for camping, backpacking, hunting, fishing, auto emergencies, home repair, garage, and workshop. It features 4 LEDs with high and low modes, and a 9.5-Inch (24cm) USB-C cord for convenient charging. Don't let poor lighting hold you back - upgrade to this Performance Tool headlamp today!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.