Shop PERFORMANCE TOOL
See all product information
Create Account
300LM Headlamp, Li-Ion Rechargeable, Variable Dimmer, USB-C
- Mfr # W2692
- Zoro # G523310829
product price:Â
$
26.99
/ea
Key Features
Body Color
Green, Black
Rechargeable
Yes
Batteries Included
Yes
Number of Batteries
1
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2692
- Zoro #
- G523310829
- UPC #
- 39564151286
- Country of Origin
- China
- Item
- LED Headlamp
- Body Color
- Green, Black
- Rechargeable
- Yes
- Batteries Included
- Yes
- Number of Batteries
- 1
- Lighting Technology
- LED
- Battery Type
- 14500 Li-ion
- Voltage
- 3.7 V
- Material
- Abs
- Series
- Firepoint X
- Power Source
- Rechargeable Battery
Description
Deliver powerful and dimmable LED light to your work area with this Performance Tool W2692 Firepoint 300LM Li-Ion Headlamp. Featuring a professional-grade Seoul LED light strip with Chip-on-Board (COB) technology to deliver efficient and consistent light, hands-free. Built for long-lasting strength using a sturdy ABS frame. Featuring a lightweight, adjustable elastic strap for comfort. The variable light output dial can adjust the light from 30 to 300 lumens, and at 300 lumens, this headlamp can run for up to 1.5 hours. Count on this dimmable headlamp to give you the control, and the illumination, you need for any task.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.