Zoro Homepage
This item is Discontinued.
Performance Tool 30mm Metric Socket, 12 Points W83178

30mm Metric Socket, 12 Points (Discontinued)

  • Mfr # W83178
  • Zoro # G5697791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W83178
Zoro #
G5697791
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.8"
Size
30mm

Details

Socket Type
Axle Nut
SAE or Metric
Metric
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Finish
Chrome plated
Item
Axle Nut Socket,30mm,12pt.
Tether Ready
No

Description

Axle Nut Socket,30mm,12pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.