3/16 in. Ratcheting Tap Handle, Reversible, Bubble Level, Adjustable Jaws
- Mfr # W8657
- Zoro # G323309979
product price:Â
$
19.99
/ea
Key Features
SAE or Metric
Both
Color
Silver
Case Included
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W8657
- Zoro #
- G323309979
- UPC #
- 39564146862
- Country of Origin
- China
Details
- Item
- Tap Handle
- SAE or Metric
- Both
- Color
- Silver
- Case Included
- No
- Material
- Steel
Description
The Performance Tool W8657 3/16-inch Ratcheting Tap Handle is designed for efficient threading tasks. Its reversible ratcheting mechanism enables quick rethreading and material removal from threaded openings. Equipped with a bubble level, it ensures precise alignment of the tap and handle with threads. The tapered, adjustable jaws accommodate hex or square drive taps with shanks from 2.7-5 mm or 3/32-3/16 in. diameter. The sliding T-handle can be positioned on either side or removed entirely for convenience. With a hardened steel chuck and knurled grip, it provides a secure hold. Designed for tap sizes 3/32 in. to 3/8 in. (coarse or fine) and M3-M10, it offers versatility across various threading applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.