32-55 in. Extending Floor Scraper, Telescoping Shaft, Scraper
- Mfr # W7521
- Zoro # G423310776
product price:Â
$
23.99
/ea
Key Features
Blade Length
55 in
Blade Material
Carbon Steel
Handle Material
Steel
Flexible
No
Blade Design
Snap Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7521
- Zoro #
- G423310776
- UPC #
- 39564144288
- Country of Origin
- China
Dimensions
- Blade Length
- 55 in
Details
- Item
- Scraper-Floor
- Blade Material
- Carbon Steel
- Handle Material
- Steel
- Flexible
- No
- Blade Design
- Snap Blade
- Color
- Black, Red
- Retractable Blade
- Yes
Description
The Performance Tool W7521 Extending Floor Scraper is a versatile and durable tool for removing paint, stickers, adhesives, and dirt from various surfaces. Its telescoping design extends from 32-55-Inch (42-140cm) to provide extra leverage and prevent bending during use. The offset aluminum head securely holds the standard 18 x 100mm (0.7 x 4-Inch) snap blades, making it easier to get the blade edge under materials. It comes with 1 carbon steel blade included, and replacement blades are available with the W7522 10pc Snap Blade Replacement set, which features stainless steel blades. Note that it's not suitable for heavy-duty demolition jobs like lifting tiles, laminate, or roofing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.