Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 Dr. 36mm 12pt Socket, 12 Point, Recessed Edges, Anti-Rounding
- Mfr # W34836
- Zoro # G023310374
product price:Â
$
20.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.29 in
SAE or Metric
Metric
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34836
- Zoro #
- G023310374
- UPC #
- 39564348365
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 12pt 36mm
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Color
- Silver
- Material
- Chrome Vanadium Steel
- Impact Rated
- No
- Drive End Type
- 12 Point
- Grade
- Professional
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.29 in
- Socket Depth
- Standard
- Depth
- 0.95 in
- Width
- 1.97 in
Description
The Performance Tool W34836 3/4-Inch drive 12-Point Standard Socket 36mm is a must-have for any professional or DIY mechanic. Constructed from Chrome Vanadium Alloy Steel, this socket is built to withstand the toughest conditions, ensuring long-lasting use. The recessed edges on the socket openings reduce fastener rounding, providing a secure and precise fit on your bolts and nuts. The polished nickel chrome plated finish not only adds a sleek look to the socket, but also makes it resistant to corrosion, making it suitable for use in a variety of environments. The large stamping on the socket allows for easy identification of the size and type of socket you need, saving you time and effort on your projects. With its 3/4-Inch drive and 12-point standard design, this socket is versatile and can be used for a wide range of applications. Add the Performance Tool W34836 3/4-Inch drive 12-Point Standard Socket 36mm to your tool kit for reliable and precise performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.