Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 3/4" Drive, 1-1/8" SAE Socket, 12 Points W34536

3/4" Drive, 1-1/8" SAE Socket, 12 Points (Discontinued)

  • Mfr # W34536
  • Zoro # G5497661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W34536
Zoro #
G5497661
UPC #
39564345364
Country of Origin
China

Dimensions

Drive Size
3/4"
Overall Length
4.8"
Size
1-1/8"

Details

Socket Type
Standard
SAE or Metric
SAE
Number of Points
12
Material
Chrome Vanadium Alloy Steel
Finish
Nickel Chrome Plated
Item
Socket

Description

Standard Socket,3/4" D,12pt.,1-1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.