Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 3/4" Drive, 1-9/16" SAE Socket, 12 Points W34550

3/4" Drive, 1-9/16" SAE Socket, 12 Points (Discontinued)

  • Mfr # W34550
  • Zoro # G5497591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W34550
Zoro #
G5497591
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/4"
Overall Length
5.3"
Size
1-9/16"

Details

Socket Type
Standard
SAE or Metric
SAE
Number of Points
12
Material
Chrome Vanadium Alloy Steel
Finish
Nickel Chrome Plated
Item
Standard Socket,3/4" D,12pt.,1-9/16
Tether Ready
No

Description

Standard Socket,3/4 In. D,12pt.,1-9/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.