Shop Alternate Products
This Product is Discontinued
Performance Tool
3/4" Drive, 1" SAE Socket, 12 Points (Discontinued)
Mfr # W34532
Zoro # G5497689
This Product is Discontinued
Key Features
- Drive Size 3/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 4.5"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.