3/4" Drive, 50mm Metric Socket, 12 Points (Discontinued)
- Mfr # W34850
- Zoro # G5497357
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W34850
Zoro #
G5497357
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/4"
Overall Length
5.8"
Size
50mm
Details
Socket Type
Standard
SAE or Metric
Metric
Number of Points
12
Material
Chrome Vanadium Alloy Steel
Finish
Nickel Chrome Plated
Item
Standard Socket,3/4" D,12pt.,50mm
Tether Ready
No
Description
Standard Socket,3/4 In. D,12pt.,50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.