Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M765
Zoro #
G5710017
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/4"
Overall Length
4.8"
Size
1/2"
Output Drive Size
3/4" to 1/2"
Details
SAE or Metric
SAE
Finish
Chrome plated
Material
Chrome Vanadium Steel
Socket Type
Impact Adaptor
Item
Impact Adapter
Tether Ready
No
Description
Impact Socket Adapter,3/4" to 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.