Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 3/4" Drive Impact Socket, 3/4" D, 1-5/16" Black Oxide Coated M740-42

3/4" Drive Impact Socket, 3/4" D, 1-5/16" Black Oxide Coated (Discontinued)

  • Mfr # M740-42
  • Zoro # G5710190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M740-42
Zoro #
G5710190
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/4"
Overall Length
5"
Size
1-5/16"

Details

SAE or Metric
SAE
Material
Chrome Vanadium Steel
Item
Impact Socket,3/4" D,1-5/16"
Category Type
Impact Socket
Finish
Black Oxide Coated
Socket Type
Impact Adaptor
Tether Ready
No

Description

Impact Socket,3/4 In. D,1-5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.