Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 3/4" Drive, 18" Sliding T-Handle, 3/4" D, 18", Nickel Chrome W34121

3/4" Drive, 18" Sliding T-Handle, 3/4" D, 18", Nickel Chrome (Discontinued)

  • Mfr # W34121
  • Zoro # G5702755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W34121
Zoro #
G5702755
UPC #
39564341212
Country of Origin
China

Dimensions

Drive Size
3/4"
Overall Length
18"
Length
18"

Details

Material
Vanadium Alloy Steel
Finish
Nickel Chrome
Item
Sliding T-Handle,3/4" D,18"
Features
Chrome Vanadium Alloy Steel Construction for Strength and Durability Polished Nickel Chrome Plated Finish Resists Corrosion
System of Measurement
Inch
Number of Pieces
1
Tether Capable
Not Tether Capable
Basic Material
Vanadium Alloy Steel

Description

Sliding T-Handle,3/4" D,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.