Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 1-3/4 in. 12pt Socket, Chrome Vanadium, Corrosion Resistant
- Mfr # W34556
- Zoro # G123310984
product price:Â
$
22.49
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.68 in
SAE or Metric
SAE
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W34556
- Zoro #
- G123310984
- UPC #
- 39564345562
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.68 in
- Depth
- 0.99 in
- Width
- 2.41 in
- Socket Depth
- Standard
Details
- Item
- Socket 12pt 1-3/4
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12 point
- Material
- Chrome Vanadium Steel
- Drive End Type
- 12 Point
- Color
- Silver
- Impact Rated
- No
- Grade
- Professional
Description
This Performance Tool socket set is the ultimate tool kit for any professional or DIY mechanic. Its recessed edges are specially designed to reduce fastener rounding, ensuring a more secure and efficient grip, making it an ideal choice for tough jobs in tight spaces. Made from chrome vanadium alloy steel, this socket is both strong and durable, withstanding heavy use in even the harshest environments. Its polished nickel chrome plated finish resists corrosion, guaranteeing long-lasting performance. The large stamping makes identification easy, saving you valuable time, and with its 3/4-Inch drive and 12-point SAE standard sizing, this socket is versatile, making it a valuable addition to any toolkit. Get your Performance Tool socket today and experience the difference in performance and efficiency!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.