Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 1-5/8 in. 12pt Socket, 12 Point, CrV, Corrosion Resistant
- Mfr # W34552
- Zoro # G423310394
product price:Â
$
20.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.52 in
SAE or Metric
SAE
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34552
- Zoro #
- G423310394
- UPC #
- 39564345524
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 12pt 1-5/8
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12 point
- Impact Rated
- No
- Drive End Type
- 12 Point
- Grade
- Professional
- Color
- Silver
- Material
- Chrome Vanadium Steel
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.52 in
- Width
- 2.21 in
- Depth
- 0.91 in
- Socket Depth
- Standard
Description
The Performance Tool 3/4-Inch drive 12-Point SAE Standard Socket is the perfect addition to any tool collection. Constructed with high-quality Chrome Vanadium Alloy Steel, this socket is built to last and provide maximum strength. Its socket openings are specifically designed to reduce fastener rounding, providing a secure grip on even the most stubborn bolts and nuts. The polished nickel chrome plated finish not only looks great but also resists corrosion, ensuring your socket stays looking and working great for years to come. With a large stamping on the socket for easy identification, this versatile socket has a 3/4-Inch drive and a 12-point design, with a standard SAE measurement of 1-5/8-Inch. Its recessed edges provide additional leverage and easy access to fasteners in tight spaces. Don't settle for less than the best, choose the Performance Tool Socket for all your heavy-duty needs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.