3/4 in. Dr. 1-9/16 in. 12pt Socket, Reduced Fastener Rounding, CrV
- Mfr # W34550
- Zoro # G323310364
product price:Â
$
19.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.45 in
SAE or Metric
SAE
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34550
- Zoro #
- G323310364
- UPC #
- 39564345500
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 12pt 1-9/16
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12 point
- Material
- Chrome Vanadium Steel
- Grade
- Professional
- Color
- Silver
- Drive End Type
- 12 Point
- Impact Rated
- No
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.45 in
- Depth
- 0.91 in
- Width
- 2.13 in
- Socket Depth
- Standard
Description
The Performance Tool W34550 3/4-Inch drive 12-Point SAE Standard Socket is the ideal tool for anyone seeking durability, precision, and versatility. Made from premium chrome vanadium alloy steel, this socket can withstand heavy use and resist wear and tear, ensuring it will last for years to come. Its precision-designed socket openings and recessed edges help to minimize fastener rounding, which extends the life of your fasteners. Additionally, the polished nickel chrome plated finish adds an extra layer of protection against corrosion and rust. The large stamping on the socket makes it easy to quickly identify the size you need, saving you time and hassle during your projects. With a 1-9/16-Inch socket size, this tool is perfect for a wide range of applications and is a valuable addition to any mechanic's or DIY enthusiast's toolkit. Don't settle for less than the best. Choose the Performance Tool W34550 3/4-Inch drive 12-Point SAE Standard Socket for all your heavy-duty fastening needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.