Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 12 pt. Socket, 2-3/16 in. Deep Well, Chrome Vanadium
- Mfr # W34570
- Zoro # G223310327
product price:Â
$
37.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
SAE
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34570
- Zoro #
- G223310327
- UPC #
- 39564345708
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 12pt 2-3/16
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12 point
- Color
- Silver
- Drive End Type
- 12 Point
- Grade
- Professional
- Material
- Chrome Vanadium Steel
- Impact Rated
- No
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 3 in
- Depth
- 1.15 in
- Width
- 2.92 in
- Socket Depth
- Standard
Description
This Performance Tool socket is the perfect addition to any mechanic's toolkit or DIYer's workshop. With its recessed edges, this socket prevents fastener rounding and provides a secure grip, making it easy to apply torque and get the job done quickly and efficiently. Built to withstand heavy use and tough working conditions, this socket is made from high-quality chrome vanadium alloy steel, ensuring long-lasting performance. Its polished nickel chrome plated finish provides excellent resistance to corrosion, ensuring that this socket stays looking and performing like new for years to come. With its large stamping, the right size for the job is easy to identify, saving time and hassle on the job site or in the garage. This 12-point SAE standard socket has a versatile 2-3/16-Inch socket opening, making it perfect for a wide range of automotive and industrial applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.