Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 12pt Socket, 2-3/8 in. Chrome Vanadium, Corrosion Resistant
- Mfr # W34574
- Zoro # G223311003
product price:Â
$
36.69
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
3.08 in
SAE or Metric
SAE
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W34574
- Zoro #
- G223311003
- UPC #
- 39564345746
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 3.08 in
- Width
- 3.15 in
- Depth
- 1.15 in
- Socket Depth
- Standard
Details
- Item
- Socket 12pt 2-3/8
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12 point
- Grade
- Professional
- Color
- Silver
- Impact Rated
- No
- Drive End Type
- 12 Point
- Material
- Chrome Vanadium Steel
Description
Performance Tool's 3/4-inch Drive 2-3/8-inch 12-point Socket is the ideal tool for your heavy-duty fastening needs. Constructed from durable chrome vanadium alloy steel with a polished nickel chrome finish, this socket is built to last. The recessed edges and socket openings protect against fastener rounding, making it a reliable choice for professional mechanics and DIYers alike. Its large stamping allows for easy identification, ensuring you always have the right socket for the job. With its superior strength, corrosion-resistant finish, and precise design, this 12-point socket is an exceptional addition to any toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.