Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 2-1/8 in. 12pt Socket, 12 Point, Chrome Vanadium, Anti-Rounding
- Mfr # W34568
- Zoro # G123310410
product price:Â
$
31.45
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
SAE
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34568
- Zoro #
- G123310410
- UPC #
- 39564345685
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 12pt 2-1/8
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12 point
- Impact Rated
- No
- Material
- Chrome Vanadium Steel
- Color
- Silver
- Grade
- Professional
- Drive End Type
- 12 Point
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 3 in
- Width
- 2.84 in
- Depth
- 1.15 in
- Socket Depth
- Standard
Description
Upgrade your toolbox with our Performance Tool W34568 3/4" Drive 2-1/8" 12pt Socket. Its recessed edges and specially designed socket openings minimize fastener rounding, ensuring a secure grip that won't damage delicate components. Constructed from premium chrome vanadium alloy steel, this socket boasts exceptional strength and durability to withstand the rigors of professional use. Engineered for performance and longevity, the Performance Tool W34568 socket features a protective polished nickel chrome plated finish that resists corrosion and wear. Its large stamping allows for quick identification, saving you time and effort when reaching for the right tool. Trust in the quality of our Performance Tool products to elevate your toolset and tackle any project with confidence.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.