Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 35mm 12pt Socket, Fastener Rounding Protection
- Mfr # W34835
- Zoro # G923310474
product price:Â
$
19.99
/ea
Key Features
Depth
0.95 in
Overall Length
2.29 in
Grade
Professional
Impact Rated
No
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34835
- Zoro #
- G923310474
- UPC #
- 39564348358
- Country of Origin
- Taiwan, Province of China
- Grade
- Professional
- Impact Rated
- No
- Item
- Socket 12pt 35mm
- Finish
- Chrome
- Material
- Chrome Vanadium Steel
- Drive End Type
- 12 Point
- Color
- Silver
- Number of Points
- 12 point
- SAE or Metric
- Metric
Dimensions
- Depth
- 0.95 in
- Overall Length
- 2.29 in
- Drive Size
- 3/4 in
- Socket Depth
- Standard
- Width
- 1.88 in
Description
The Performance Tool Reduced Fastener Rounded Edges Socket is the ultimate solution to make your work easier and efficient. The recessed edges on the socket openings help reduce fastener rounding, making it ideal for automotive and industrial use. Made with high-quality chrome vanadium alloy steel, this socket provides maximum strength and durability, ensuring long-lasting performance. The polished nickel chrome plated finish resists corrosion, making it a reliable tool for all your needs. The large stamping on the socket makes it easy to identify the size quickly, saving you time and effort in the workshop or garage. With a versatile 3/4-Inch drive and 12-point design, this socket is compatible with a wide range of tools, making it an essential addition to any mechanic's toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.