Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 38mm 12pt Socket, Chrome Vanadium, Corrosion Resistant
- Mfr # W34838
- Zoro # G823310529
product price:Â
$
21.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.37 in
SAE or Metric
Metric
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34838
- Zoro #
- G823310529
- UPC #
- 39564348389
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 12pt 38mm
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Drive End Type
- 12 Point
- Material
- Chrome Vanadium Steel
- Color
- Silver
- Grade
- Professional
- Impact Rated
- No
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.37 in
- Depth
- 0.99 in
- Width
- 2.05 in
- Socket Depth
- Standard
Description
The Performance Tool W34838 3/4-Inch drive 12-Point Standard Socket 38mm is the perfect tool for heavy-duty jobs. Constructed from high-quality Chrome Vanadium Alloy Steel, it's designed to withstand heavy use and last for years to come. Its recessed edges are crafted to prevent fastener rounding and ensure a secure grip, even on the most stubborn bolts and nuts. Its polished nickel chrome plated finish not only looks great, but it also resists corrosion and rust, keeping your tools in top condition for longer. Plus, the large stamping on the socket makes it easy to identify the right size tool quickly, even in low light or crowded toolboxes. With its versatile 38mm socket size, the W34838 is perfect for a variety of applications, including automotive repair, heavy equipment maintenance, and industrial jobs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.