Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 41mm 12pt Socket, Chrome Vanadium, Corrosion Resistant
- Mfr # W34841
- Zoro # G323310746
product price:Â
$
24.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.52 in
SAE or Metric
Metric
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34841
- Zoro #
- G323310746
- UPC #
- 39564348419
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 12pt 41mm
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Color
- Silver
- Impact Rated
- No
- Material
- Chrome Vanadium Steel
- Drive End Type
- 12 Point
- Grade
- Professional
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.52 in
- Socket Depth
- Standard
- Depth
- 0.99 in
- Width
- 2.21 in
Description
The Performance Tool 3/4-Inch drive 41mm Socket is a must-have for any toolkit. This high-quality socket is designed to reduce fastener rounding with its recessed edges and 12-point socket openings, ensuring a secure grip every time. Constructed from durable chrome vanadium alloy steel, this socket can withstand heavy use and provide reliable performance over time. Its polished nickel chrome plating helps prevent corrosion and rust, keeping it looking and functioning like new. The large stamping makes it easy to identify at a glance, and its versatile 41mm size allows it to fit standard nuts and bolts, making it a valuable addition to any toolbox.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.