Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 42mm 12pt Socket, Fastener Rounding Reduction, Chrome Vanadium
- Mfr # W34842
- Zoro # G923310153
product price:Â
$
27.99
/ea
Key Features
Socket Depth
Standard
Finish
Chrome
Drive End Type
12 Point
Drive Size
3/4 in
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W34842
- Zoro #
- G923310153
- UPC #
- 39564348426
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Depth
- Standard
- Drive Size
- 3/4 in
- Overall Length
- 2.52 in
- Width
- 2.21 in
- Depth
- 1.19 in
Details
- Item
- Socket 12pt 42mm
- Finish
- Chrome
- Drive End Type
- 12 Point
- Material
- Chrome Vanadium Steel
- Impact Rated
- No
- Color
- Silver
- Grade
- Professional
- SAE or Metric
- Metric
- Number of Points
- 12 point
Description
The Performance Tool Reduced Fastener Roundoff socket is the perfect addition to any toolkit. Its recessed edges help reduce fastener rounding, providing a more secure grip on your nuts and bolts. Made from high-quality chrome vanadium alloy steel, this socket is tough and durable, built to withstand even the toughest jobs. The polished nickel chrome plated finish not only looks great, but also helps resist corrosion, ensuring your socket stays in great condition for longer. Its large stamping makes it easy to quickly identify the size you need, saving you time and hassle. With a 3/4-Inch drive and 12-point standard design, this socket is perfect for a wide range of applications, including automotive, industrial, and DIY projects.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.