Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 46mm Socket, 12pt, Fastener Rounding Protection, CrV
- Mfr # W34846
- Zoro # G423310233
product price:Â
$
27.99
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.68 in
SAE or Metric
Metric
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34846
- Zoro #
- G423310233
- UPC #
- 39564348464
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 12pt 46mm
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Grade
- Professional
- Color
- Silver
- Drive End Type
- 12 Point
- Material
- Chrome Vanadium Steel
- Impact Rated
- No
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.68 in
- Socket Depth
- Standard
- Width
- 2.45 in
- Depth
- 1.19 in
Description
The Performance Tool W34846 3/4-Inch drive 12-Point Standard Socket 46mm is a durable and strong tool made from high-quality Chrome Vanadium Alloy Steel, built to withstand heavy-duty use and resist wear and tear. Its precision fit, 12-point socket design, and recessed edges provide a snug fit on fasteners, minimizing the risk of rounding or slipping, ensuring a secure grip every time. The polished nickel chrome plated finish not only adds an attractive shine but also protects the socket from corrosion, extending its lifespan and keeping it looking new for longer. With its large stamping, the socket is easy to quickly identify the size, saving you time and hassle when searching through your tools. With a size of 46mm, this socket is perfect for a variety of applications, making it an essential addition to any mechanic or DIY enthusiast's tool collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.