Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 50mm 12pt Socket, Chrome Vanadium Steel, Corrosion Resistant
- Mfr # W34850
- Zoro # G023310237
product price:Â
$
26.45
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Overall Length
2.84 in
SAE or Metric
Metric
Number of Points
12 point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34850
- Zoro #
- G023310237
- UPC #
- 39564348501
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 12pt 50mm
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Color
- Silver
- Material
- Chrome Vanadium Steel
- Drive End Type
- 12 Point
- Impact Rated
- No
- Grade
- Professional
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 2.84 in
- Depth
- 1.19 in
- Socket Depth
- Standard
- Width
- 2.68 in
Description
The Performance Tool 3/4-Inch drive Socket is a heavy-duty tool that is built to last. Made from high-quality chrome vanadium alloy steel, this socket can withstand heavy use and is sure to be a reliable addition to your tool collection. The recessed edges and 12-point openings ensure a precise fit, reducing the risk of fastener rounding and providing a secure grip on bolts and nuts. The polished nickel chrome plated finish also makes this socket resistant to rust and other forms of corrosion, making it perfect for use in damp or humid environments. The large stamping on the side makes for easy identification, allowing you to quickly find the right tool for the job. At 50mm, this standard socket is versatile and can handle a wide range of fasteners, making it ideal for use in automotive, industrial, and construction applications. Get the Performance Tool 3/4-Inch drive Socket for a durable and reliable tool that can handle heavy-duty jobs with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.