
3/4 in Drive, 1-7/16 in SAE Socket, 12 Points
Mfr # W34546
Zoro # G5736198
product price: $16.59
/eaKey Features
Drive Size
3/4 in
Size
1-7/16 in
Finish
Chrome
Overall Length
2.3 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W34546
Zoro #
G5736198
UPC #
20039564345467
Country of Origin
Unknown
Dimensions
Drive Size
3/4 in
Size
1-7/16 in
Overall Length
2.3 in
Width
1.97 in
Socket Depth
0.91 in
Details
Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Impact Rated
No
Material
Chrome vanadium
Grade
Professional
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.