3/4 in. Drive 24 mm 12-Point Socket
- Mfr # W34824
- Zoro # G424235764
product price:Â
$
20.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34824
- Zoro #
- G424235764
- UPC #
- 039564348242
- Country of Origin
- Taiwan, Province of China
Description
The Performance Tool W34824 3/4-Inch drive 12-Point Standard Socket 24mm is the perfect addition to your tool collection. Constructed from high-quality Chrome Vanadium Alloy Steel, this socket is built to withstand heavy-duty use for years to come. The socket openings are designed with recessed edges to prevent fastener rounding, ensuring a secure and accurate fit every time. The polished nickel chrome plated finish not only adds a sleek look to your tool collection but also provides excellent resistance against rust and corrosion. With its large stamping, this socket is easy to identify, even in low light conditions, helping you stay organized and efficient in your work. Whether you're a professional mechanic or a DIY enthusiast, this 3/4-Inch drive socket is an essential tool for any job that requires a 24mm socket size. Don't settle for anything less than the best. Choose the Performance Tool 3/4-Inch drive 12-Point Standard Socket 24mm for all your heavy-duty socket needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.