Shop PERFORMANCE TOOL
See all product information
Create Account
6 Pin Axle Nut Socket, Dodge Ram Truck 2006-2014, 1/2 in. Drive
- Mfr # W83009
- Zoro # G023310176
product price:Â
$
33.15
/ea
Key Features
Drive Size
1/2 in
SAE or Metric
SAE
Socket Depth
Shallow
Driver Type
Slotted
Depth
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W83009
- Zoro #
- G023310176
- UPC #
- 39564140990
- Country of Origin
- Taiwan, Province of China
- Item
- Axle Nut Socket
- SAE or Metric
- SAE
- Driver Type
- Slotted
- Color
- Black
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Shallow
- Depth
- 1.25 in
- Height
- 2.75 in
- Width
- 2.75 in
Description
This Performance Tool W83009 6 Pin Dodge Axle Nut Socket is designed to make it easy to remove axle nuts on Dodge/Ram Trucks 1500 - 5500 (2006 - 2014) with chassis codes: D2, DC, DD, DH, DJ, DP, DR, DS. This socket is a go-to solution for axle lock nut removal and installation, and features six pins that align with the dimples on Dodge rear axles. Made from heavy-duty chrome molybdenum alloy steel for strength. Featuring a square drive that fits 1/2 in. drive breaker bars (impact use is not recommended). Choose the right tool for the job - this socket reduces the risk of damage to delicate axle components and makes removal and installation simple.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.