Zoro Homepage

3/4 in Drive, 33 mm Metric Socket, 6 Points

  • Mfr # M743-33

  • Zoro # G5703742


product price: $34.89
/ea

Key Features

Drive Size
3/4 in
Size
33 mm
Finish
Black
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M743-33
Zoro #
G5703742
UPC #
-
Country of Origin
Unknown

Dimensions

Drive Size
3/4 in
Size
33 mm
Socket Depth
Deep

Details

Item
Socket
Finish
Black
SAE or Metric
Metric
Number of Points
6
Impact Rated
Yes
Material
Chrome molybdenum
Grade
Professional

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.