Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. F x 1 in. M Adapter, Chrome Vanadium, Nickel Chrome Plated
- Mfr # W34158
- Zoro # G223309963
product price:Â
$
16.15
/ea
Key Features
Drive Size
3/4 in
Finish
Chrome
Driver Type
Square
Impact Rated
No
Socket Drive Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34158
- Zoro #
- G223309963
- UPC #
- 39564341588
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Adapter
- Finish
- Chrome
- Driver Type
- Square
- Impact Rated
- No
- Grade
- Professional
- Material
- Chrome Vanadium Steel
- Type
- Increaser
Dimensions
- Drive Size
- 3/4 in
- Socket Drive Size
- 1 in
- Socket Depth
- Shallow
Description
Chrome vanadium alloy steel construction for strength and durability. Polished nickel chrome plated finish resists corrosion. Useful addition to your socket set.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.